Shop All Hex Nuts
Zoro Select
Hex Nut, M16-2.00, Steel, Class 8, Zinc Yellow, 13 mm Ht, 25 PK
Mfr # M01320.160.0001
Zoro # G2655147
product price: $10.25
/pk 25, $0.41/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Height 13 mm
- Hex Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01320.160.0001
- Zoro # G2655147
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 13 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M16-2.00 |
Width Across Flats | 24 mm |
Nut Height | 13 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Galvanized Hex Hex Drive (05580)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Torx Drive, 1000 PK (1073)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 4 5/8 in Ht, Hot Dipped Galvanized Steel (53425 3)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Black Oxide, 15 PK (34166)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Zinc Yellow, 19 mm Ht, 5 PK (M01320.240.0001)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 8, Zinc Yellow, 11 mm Ht, 50 PK (M01320.140.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 6.50 mm Ht, 100 PK (M01320.080.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04122.087.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht (4CAZ4)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 3/16 in Ht, 25 PK (U11374.031.0001)
- TANNER 1/4in-20 Finished Hex Nuts, Grade 2, Steel, Zinc Plated, Bucket-of-Bolts! 5,000 Pieces Per Bucket (TB-120)
- Zoro Select Hex Nuts