Shop All Hex Nuts
Zoro Select
Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK
Mfr # M01301.160.0001
Zoro # G2851655
original price:
$5.51
10% off
new price: $4.95
/pk 25, $0.20/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-2.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01301.160.0001
- Zoro # G2851655
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 13 mm |
Hex Width | 24 mm |
Dimensional Standards | ISO 4032 |
Dia./Thread Size | M16-2.00 |
Nut Height | 13 mm |
Width Across Flats | 24 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards ISO 4032, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 to C36, Thread Type Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (42584)
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/4in Grade 304 Stainless Steel 25PK (9058346)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE 18-8 STAINLESS STEEL (1424C188)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Steel Torx Drive, 5000 PK (AP8X112-5M)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04180.140.0150)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (U04180.075.0002)
- ZORO SELECT Jam Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 5/32 in Ht, 25 PK (U11352.025.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 100 PK (U11380.031.0001)
- ZORO SELECT Thin Hex Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 3.20 mm Ht, 100 PK (M51090.060.0001)
- ZORO SELECT Hex Nut, M12-1.75, Brass, Not Graded, Plain, 10 mm Ht, 10 PK (HN4B01200-010P1)
- NEWPORT FASTENERS Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Plain, 55/64 in Ht, 150 PK (NB314250B-150)
- Zoro Select Hex Nuts