Shop All Hex Nuts
Zoro Select
Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK
Mfr # M01300.160.0001
Zoro # G5336064
product price: $5.39
/pk 25, $0.22/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-2.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01300.160.0001
- Zoro # G5336064
- UPC # 7318160085
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 13 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 934 |
Dia./Thread Size | M16-2.00 |
Width Across Flats | 24 mm |
Nut Height | 13 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10597PK)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 7/32 in Ht, 100 PK (U04162.025.0002)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (54353)
- AMPG Binding Screw, #8-32 Thd Sz, 18-8 Stainless Steel (Z4075SS)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Zinc Plated, 39/64 in Ht, 5 PK (U11391.100.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5500 PK (5KHC8)
- ZORO SELECT Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht (NUT93010F)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51081.037.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Black Oxide, 55/64 in Ht, 5 PK (U04026.087.0001)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 8, Black Oxide, 1-1/16 in Ht, 5 PK (U04120.125.0001)
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03753)
- Zoro Select Hex Nuts