Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, M16-2.00, Steel, Class 10, Black Oxide, 13 mm Ht, 25 PK
Mfr # M04120.160.0001
Zoro # G9463587
CAD Available
original price:
$5.83
9% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 13 mm
- Hex Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04120.160.0001
- Zoro # G9463587
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 13 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 934 |
Nut Height | 13 mm |
Dia./Thread Size | M16-2.00 |
Width Across Flats | 24 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M16-2.00, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51160.062.0002)
- PLUMB PAK Washr Sj 1-1/2Idx1-3/4Od (5091BRU)
- MIDWEST FASTENER 3/8"-16 x 3-1/2" Silicon Bronze Coarse Thread Carriage Bolts 2PK (931183)
- ZORO SELECT 3/8"-16 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0175)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04120.120.0001)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 10, Black Oxide, 26 mm Ht, 2 PK (M04120.330.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Black Oxide, 6.50 mm Ht, 100 PK (M04120.080.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 17/64 in Ht, 100 PK (HNI5031LH-100BX)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Plated, 5/16 in Ht, 50 PK (U11360.050.0001)
- ZORO SELECT Hex Nut, #2-56, Steel, Not Graded, Zinc Plated, 1/16 in Ht, 100 PK (HMSNI20-20-100P1)
- ZORO SELECT Machine Screw Nut, M2-0.40, Nylon, Not Graded, Plain, 1.20 mm Ht, 25 PK (04M020040HN)
- Zoro Select Hex Nuts