Shop All Hex Nuts
Zoro Select
Hex Nut, M16-1.50, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK
Mfr # M01120.160.0150
Zoro # G2863360
original price:
$10.59
17% off
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-1.50
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01120.160.0150
- Zoro # G2863360
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M16-1.50 |
Hex Height | 13 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 934 |
Nut Height | 13 mm |
Width Across Flats | 24 mm |
Dia./Thread Size | M16-1.50 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M16-1.50, Hex Width 24 mm, Hex Height 13 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53462.013.0001)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1525)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3577)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Zinc Baked, 0.75 in Hex Wd, 250 PK (50NRL)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 1-15/32 in Ht (HHNI2H150-001BX)
- ZORO SELECT Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51160.043.0002)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Hot Dipped Galvanized, 6.50 mm Ht, 100 PK (M01560.080.0001)
- ZORO SELECT Hex Nut, M10-1.50, Brass, Not Graded, Plain, 8 mm Ht, 25 PK (HN4B01000-025P1)
- ZORO SELECT Jam Nut, 9/16"-12, Carbon Steel, Grade A, Zinc Plated, 21/64 in Ht, 10 PK (U11360.056.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht (U51091.112.0001)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Zinc Plated (03676)
- Zoro Select Hex Nuts