Shop All Hex Nuts
Zoro Select
Hex Nut, M14-2.00, Steel, Grade 2H, Black Oxide, 14 mm Ht, 10 PK
Mfr # M22200.140.0001
Zoro # G2649276
product price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 14 mm
- Hex Width 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M22200.140.0001
- Zoro # G2649276
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M14-2.00 |
Hex Height | 14 mm |
Hex Width | 22 mm |
Width Across Flats | 22 mm |
Nut Height | 14 mm |
Dia./Thread Size | M14-2.00 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 2H, Material Steel, Thread Size M14-2.00, Hex Width 22 mm, Hex Height 14 mm, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Alloy Steel (STR70014C05)
- ZORO SELECT Wing Nut, 5/16"-24, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U51811.031.0001)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10533)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 3 in, 18-8 Stainless Steel, Plain Finish, 8 PK (71106)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Grade 2H, Black Oxide, 12 mm Ht, 20 PK (M22200.120.0001)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Grade 2H, Black Oxide, 22 mm Ht, 2 PK (M22200.220.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Grade 2H, Black Oxide, 24 mm Ht, 2 PK (M22200.240.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (32NJ188)
- ZORO SELECT Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U51080.062.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (U01300.037.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Plated, 6.50 mm Ht, 100 PK (M01300.080.0001)
- Zoro Select Hex Nuts