Shop All Hex Nuts
Zoro Select
Hex Nut, M14-2.00, Steel, Class 8, Zinc Yellow, 11 mm Ht, 50 PK
Mfr # M01320.140.0001
Zoro # G2655156
product price: $10.19
/pk 50, $0.20/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Height 11 mm
- Hex Width 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01320.140.0001
- Zoro # G2655156
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M14-2.00 |
Hex Height | 11 mm |
Hex Width | 22 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 22 mm |
Nut Height | 11 mm |
Dia./Thread Size | M14-2.00 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M14-2.00, Hex Width 22 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Metric, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 25 PK (1WE88)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 2 1/2 in Lg (Z0688)
- ZORO SELECT M3-0.50 x 14 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.030.0014)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Yellow, 3.20 mm Ht, 100 PK (M01320.040.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Yellow, 2.40 mm Ht, 100 PK (M01320.030.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Zinc Yellow, 19 mm Ht, 5 PK (M01320.240.0001)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Black Oxide, 1-7/32 in Ht (U11090.125.0001)
- ZORO SELECT Heavy Hex Nut, 1-3/4"-5, Steel, Grade 2H, Hot Dipped Galvanized, 1-23/32 in Ht (HHNI2H175G-001BX)
- ZORO SELECT Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M51080.100.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 1/2 in Ht, 25 PK (U11095.037.0001)
- Zoro Select Hex Nuts