Shop All Hex Nuts
Zoro Select
Hex Nut, M14-2.00, Steel, Class 8, Zinc Plated, 11 mm Ht, 50 PK
Mfr # M01300.140.0001
Zoro # G3213454
original price:
$9.89
7% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14-2.00
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01300.140.0001
- Zoro # G3213454
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M14-2.00 |
Hex Height | 11 mm |
Hex Width | 22 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 22 mm |
Dia./Thread Size | M14-2.00 |
Nut Height | 11 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M14-2.00, Hex Width 22 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 max., Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Brass Unfinished (Z4834)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Steel Body, 50 PK (350816-0)
- MIDWEST FASTENER Fully Threaded Rod, 3/8"-16, 3 PK (932581)
- PRECISION BRAND External Retaining Ring Assortment, Steel, Plain Finish (12910)
- ZORO SELECT Machine Screw Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA87)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 6, Zinc Plated, 4 mm Ht, 100 PK (HN46005000-100P1)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 5 PK (U51091.062.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Yellow, 13 mm Ht, 25 PK (M01320.160.0001)
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002500-100P1)
- ZORO SELECT Hex Nut, M8-1.00, Steel, Class 8, Black Oxide, 6.50 mm Ht, 100 PK (M01120.080.0100)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08160.100.0003)
- Zoro Select Hex Nuts