Shop All Hex Nuts
This Product is Discontinued
Zoro Select
Hex Nut, M14-1.50, Steel, Class 8, Zinc Yellow, 11 mm Ht, 400 PK (Discontinued)
Mfr # L01340.140.0150
Zoro # G5664928
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size M14-1.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Height 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L01340.140.0150
- Zoro # G5664928
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M14-1.50 |
Hex Height | 11 mm |
Hex Width | 24 mm |
Dimensional Standards | DIN 934 |
Nut Height | 11 mm |
Dia./Thread Size | M14-1.50 |
Width Across Flats | 24 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M14-1.50, Hex Width 24 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.