Shop All Hex Nuts
Zoro Select
Hex Nut, M14-1.50, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK
Mfr # M04180.140.0150
Zoro # G2863178
original price:
$17.87
14% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 11 mm
- Hex Width 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04180.140.0150
- Zoro # G2863178
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M14-1.50 |
Hex Height | 11 mm |
Hex Width | 22 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 22 mm |
Dia./Thread Size | M14-1.50 |
Nut Height | 11 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M14-1.50, Hex Width 22 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Thread Type Fine, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-1.50, 6 Inserts (37168)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (N01000.100.1000)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW8)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG350093009336)
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04180.100.0125)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK (M04180.120.0150)
- ZORO SELECT Hex Nut, M20-2.00, Steel, Class 10, Black Oxide, 16 mm Ht, 10 PK (M04180.200.0150)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (N01100.100.0001)
- ZORO SELECT Hex Nut, 1"-5, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 3 PK (HXNTSSR15)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 41/64 in Ht, 20 PK (U04162.075.0002)
- ZORO SELECT Hex Nut, M27-3.00, Steel, Grade 2H, Black Oxide, 27 mm Ht, 2 PK (M22200.270.0001)
- Zoro Select Hex Nuts