Shop All Hex Nuts
Zoro Select
Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK
Mfr # M01301.120.0001
Zoro # G9465145
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.75
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01301.120.0001
- Zoro # G9465145
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Height | 10 mm |
Hex Width | 18 mm |
Dimensional Standards | ISO 4032 |
Dia./Thread Size | M12-1.75 |
Nut Height | 10 mm |
Width Across Flats | 18 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Class 8, Material Steel, Thread Size M12-1.75, Hex Width 18 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards ISO 4032, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C30 to C36, Thread Type Metric, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91330)
- HERITAGE Detent Pin, 5/16"x2-1/2", Medium CSZ, Clear (DTP-0312-2500)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07410.062.0125)
- SUBURBAN BOLT AND SUPPLY 5/32 X 7/16 ROLL PIN ZINC (A0570100028Z)
- ZORO SELECT Hex Nut, 1/4"-28, Nylon, 6/6, 0.225 to 0.245 in Ht, 2500 PK (15NHN)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht (HNI2150LH-001BX)
- ZORO SELECT Hex Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK (U51160.056.0002)
- ZORO SELECT Hex Nut, 1-5/8"-12, Steel, Grade 2, Black Oxide, 1-25/64 in Ht (HNFI2162-001BX)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Black Oxide, 31/64 in Ht, 25 PK (U04026.050.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U51081.031.0001)
- L.H. DOTTIE Hex Nut, 1/2"-13, Carbon Steel, Grade 2, Zinc Plated, 0.427 in Ht, 100 PK (HNT12)
- Zoro Select Hex Nuts