Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 50 PK
Mfr # M04120.120.0001
Zoro # G2863239
CAD Available
original price:
$6.64
22% off
new price: $5.15
/pk 50, $0.10/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Oxide
- Hex Height 10 mm
- Hex Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04120.120.0001
- Zoro # G2863239
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Height | 10 mm |
Hex Width | 19 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 19 mm |
Nut Height | 10 mm |
Dia./Thread Size | M12-1.75 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 10, Material Steel, Thread Size M12-1.75, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Thread Type Metric, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1.0 in L, Steel, 10 PK (CPB2-2520-280-10)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 1000 PK (L17518)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15251A)
- MAK-A-KEY Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H, Carbon Steel (3602500250-36)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04120.140.0001)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Black Oxide, 15 mm Ht, 25 PK (M04120.180.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Class 10, Black Oxide, 38 mm Ht, 2 PK (M04120.480.0001)
- ZORO SELECT Thin Hex Nut, M22-1.50, Steel, Class 4, Zinc Plated, 11 mm Ht, 25 PK (M11380.220.0150)
- ZORO SELECT Hex Nut, M56-4.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0400)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (N04120.100.0001)
- NEWPORT FASTENERS Jam Nut, 1-1/8"-7, Steel, Zinc Plated, 31/32 in Ht, 10 PK (802325-PR-10)
- Zoro Select Hex Nuts