Shop All Hex Nuts
Zoro Select
Hex Nut, M12-1.50, Steel, Class 8, Black Oxide, 10 mm Ht, 50 PK
Mfr # M01120.120.0150
Zoro # G2863379
product price: $7.39
/pk 50, $0.15/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.50
- Material Steel
- Material Grade/Class Class 8
- Finish Black Oxide
- Hex Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01120.120.0150
- Zoro # G2863379
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M12-1.50 |
Hex Height | 10 mm |
Hex Width | 19 mm |
Dimensional Standards | DIN 934 |
Width Across Flats | 19 mm |
Dia./Thread Size | M12-1.50 |
Nut Height | 10 mm |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M12-1.50, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z8952SS)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.120.1000)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51030.008.0018)
- STEELWORKS Threaded Rod, 3/8, 3 ft (11528)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11362.087.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht (HNI2112LH-001BX)
- ZORO SELECT Machine Screw Nut, #5-40, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA65)
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 11/64 in Ht, 50 PK (U51091.025.0001)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 120 PK (B11380.100.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Black Oxide, 31/64 in Ht, 25 PK (U04026.050.0001)
- AMPG Hex Nut, 1/2"-28, Stainless Steel, Not Graded, Plain, 5/16 in Ht (NUT25212UNEF)
- Zoro Select Hex Nuts