Shop All Hex Nuts
Zoro Select
Hex Nut, M12-1.25, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK
Mfr # M01340.120.0125
Zoro # G2863275
original price:
$11.21
55% off
new price: $4.99
/pk 50, $0.10/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Height 10 mm
- Hex Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01340.120.0125
- Zoro # G2863275
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | M12-1.25 |
Hex Height | 10 mm |
Hex Width | 19 mm |
Dimensional Standards | DIN 934 |
Nut Height | 10 mm |
Width Across Flats | 19 mm |
Dia./Thread Size | M12-1.25 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M12-1.25, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M01000.220.0090)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 6.3 mm Inside Dia (72887)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 25 PK (951618-25-PK25)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Hex Nut, M22-1.50, Steel, Class 8, Zinc Yellow, 18 mm Ht, 10 PK (M01340.220.0150)
- ZORO SELECT Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 mm Ht, 50 PK (M01340.120.0150)
- ZORO SELECT Jam Nut, 7/16"-14, Steel, Zinc Plated, 1/4 in Ht, 1600 PK (43NJ)
- ZORO SELECT Hex Nut, M60-5.50, Steel, Class 8, Zinc Plated, 48 mm Ht (M01300.600.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (N01330.087.0002)
- ZORO SELECT Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Black Oxide, 6 PK (U22280.250.0001)
- AMPG Hex Nut, 5/8"-11, Aluminum, Not Graded, Plain, 35/64 in Ht (NUT70058C)
- Zoro Select Hex Nuts