Shop All Hex Nuts
Zoro Select
Hex Nut, M10-1.50, Stainless Steel, Grade 8, 1000 PK
Mfr # M10D934A4
Zoro # G8543308
product price: $252.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Stainless Steel
- Standards DIN 934
- System of Measurement Metric
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M10D934A4
- Zoro # G8543308
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | M10-1.50 |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Grade 8 |
Standards | DIN 934 |
System of Measurement | Metric |
Thread Type | Metric |
Description
M10-1.5 Din 934 Metric Hex Nuts A4 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 10 PK (U51000.037.0375)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53812)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG350875087512)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (09133)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Grade 8, Zinc Plated, 2550 PK (M8D934-8)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Black Oxide, 31/64 in Ht, 25 PK (U01120.056.0002)
- ZORO SELECT Jam Nut, 1-3/4"-12, Carbon Steel, Not Graded, Black Oxide, 1 in Ht (JNFI2175-001BX)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (N01100.050.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (U01300.062.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (U01120.075.0002)
- ZORO SELECT Jam Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 10 PK (U51090.075.0001)
- Zoro Select Hex Nuts