Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK
Mfr # U11095.056.0001
Zoro # G3404515
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 9/16"-18
- Material Steel
- Finish Black Oxide
- Hex Height 49/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11095.056.0001
- Zoro # G3404515
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Height | 49/64 in |
Hex Width | 7/8 in |
Dimensional Standards | SAE J482 |
Nut Height | 49/64 in |
Width Across Flats | 7/8 in |
Dia./Thread Size | 9/16"-18 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 49/64 in, Manufacturer Location Globally Sourced, Dimensional Standards SAE J482, Material Quality Standards SAE J482, System of Measurement Inch, Thread Direction Right Hand, Color Black, Made in North America No, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Rockwell Hardness HRC 24/32, RoHS Compliant Yes, Thread Type UNF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/8 x 2 Cotter Pin Clip 250 Pins by X1 Tools (X1E-CON-PIN-COT-1400x250)
- ZORO SELECT #8-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0100)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0050)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 80 PK (B07000.062.0175)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04120.025.0001)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- ZORO SELECT Thin Hex Nut, M4-0.70, Steel, Class 4, Zinc Plated, 2.20 mm Ht, 100 PK (M11360.040.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (N01100.043.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Black Oxide, 55/64 in Ht, 60 PK (100NFB)
- ZORO SELECT Hex Nut, M6-1.00, Stainless Steel, Not Graded, Plain, 4000 PK (MI64032A270)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04122.075.0001)
- Zoro Select Hex Nuts