Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK
Mfr # U04180.056.0002
Zoro # G4259911
product price: $8.55
/pk 25, $0.34/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 9/16"-18
- Material Steel
- Finish Black Oxide
- Hex Height 31/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04180.056.0002
- Zoro # G4259911
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 9/16"-18 |
Width Across Flats | 7/8 in |
Nut Height | 31/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, M1.5x6mm L, PK100 (DP7X01506h8-100P1)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Oval Head Slotted Drive, 20 PK (62417)
- MIDWEST FASTENER Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, 100 PK (55126)
- BRIGHTON-BEST Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated (266030)
- ZORO SELECT Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0100)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA53)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Plain, 200 PK (M20D934-10P)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 25 PK (M01301.160.0001)
- ZORO SELECT Hex Nut, M60-2.00, Steel, Class 8, Black Oxide, 48 mm Ht (M01120.600.0200)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 7/16 in Ht, 50 PK (U08160.050.0002)
- CALBRITE Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (S60200HN00)
- Zoro Select Hex Nuts