Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK
Mfr # N01330.056.0002
Zoro # G1923516
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 9/16"-18
- Material Steel
- Finish Zinc Plated
- Hex Height 31/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01330.056.0002
- Zoro # G1923516
- UPC # 190735975978
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 7/8 in |
Nut Height | 31/64 in |
Dia./Thread Size | 9/16"-18 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x3 L, Pk50 (U08320.031.0300)
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0006)
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- SKF Lock Nut (KM 6)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 300 PK (4RXP3)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (U04180.037.0002)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 0.735 to 0.765 in Ht, 100 PK (62NS188)
- ZORO SELECT Hex Nut, 3/8"-24, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE24)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Plated, 13 mm Ht, 300 PK (L01301.160.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 23/32 in Ht (U51091.125.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (N01330.050.0002)
- Zoro Select Hex Nuts