Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-18, Steel, Grade 5, Black Oxide, 49/64 in Ht, 10 PK
Mfr # U11090.056.0001
Zoro # G3404576
original price:
$12.26
12% off
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 9/16"-18
- Material Steel
- Finish Black Oxide
- Hex Height 49/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11090.056.0001
- Zoro # G3404576
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Height | 49/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 9/16"-18 |
Nut Height | 49/64 in |
Width Across Flats | 7/8 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 49/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04360.043.0175)
- ZORO SELECT Spring Pin, Sltd, 1/2inx2in, Pln, PK5 (U39100.050.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0100)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ZORO SELECT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U55080.062.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 21/64 in Ht, 100 PK (U01120.037.0002)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 2, Chrome Plated, 7/32 in Ht, 50 PK (MPB653)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 20 PK (N01300.075.0001)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11073.100.0001)
- ZORO SELECT Hex Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK (U51160.043.0002)
- HILLMAN 100Pk 10-32 Hex Nut (140024)
- Zoro Select Hex Nuts