Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK
Mfr # N04120.056.0001
Zoro # G0380427
product price: $5.79
/pk 25, $0.23/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 9/16"-12
- Material Steel
- Finish Black Oxide
- Hex Height 31/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N04120.056.0001
- Zoro # G0380427
- UPC # 190735971888
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 7/8 in |
Nut Height | 31/64 in |
Dia./Thread Size | 9/16"-12 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNC, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/4 in Leg L, Steel (504IP)
- ZORO SELECT Rod Seal Kit, 1/2 In Rod Dia, 4Pcs (4PKG9)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53565)
- TITAN FASTENERS M6 x 1.0 x 12mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 100 (BSL06012)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U51091.037.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01301.100.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Plain, 3/4 in Ht, 105 PK (87NFP)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 7/16 in Ht, 50 PK (U08160.050.0002)
- ZORO SELECT Jam Nut, 1-3/4"-12, Carbon Steel, Not Graded, Black Oxide, 1 in Ht (JNFI2175-001BX)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (N04120.025.0001)
- MIDWEST FASTENER Machine Screw Nut, #3-48, Steel, Zinc Plated, 50 PK (930479)
- Zoro Select Hex Nuts