Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK
Mfr # U01300.056.0001
Zoro # G4261485
original price:
$13.29
15% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 9/16"-12
- Material Steel
- Finish Zinc Plated
- Hex Height 31/64 in
- Hex Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01300.056.0001
- Zoro # G4261485
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 7/8 in |
Dia./Thread Size | 9/16"-12 |
Nut Height | 31/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type Coarse, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 1-1/2 in Length (ZS72012C24)
- SENCO Collated Brad Nail, 2 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX21EAA)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 50 PK (51726)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (4KXR8)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 23/32 in Ht (U11391.125.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 3/4 in Ht, 200 PK (U22280.075.0001)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11374.075.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 63/64 in Ht, 5 PK (U51081.100.0001)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 5, Black Oxide, 1-1/16 in Ht, 5 PK (U01100.125.0001)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Black Oxide, 31/64 in Ht, 25 PK (U04026.050.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 110 PK (B04120.087.0001)
- Zoro Select Hex Nuts