Shop All Hex Nuts
Zoro Select
Hex Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 31/64 in Ht, 25 PK
Mfr # U51080.056.0001
Zoro # G5335881
original price:
$17.29
36% off
new price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 31/64 in
- Hex Width 7/8 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51080.056.0001
- Zoro # G5335881
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Height | 31/64 in |
Hex Width | 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 9/16"-12 |
Width Across Flats | 7/8 in |
Nut Height | 31/64 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 9/16 In.-12, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Minimum Yield Strength Not Applicable, Pack Size Small Pack, REACH Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Zinc Yellow Finish, 100 PK (M37060.040.0001)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- NEWPORT FASTENERS Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (589922)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 3100 PK (B31820.019.0100)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1300 PK (B51080.037.0001)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (U51080.037.0001)
- ZORO SELECT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51080.050.0001)
- ZORO SELECT Jam Nut, M10-1.50, 316 Stainless Steel, Not Graded, Plain, 5 mm Ht, 20 PK (JN9XX01000-020P1)
- ZORO SELECT Hex Nut, 1-1/4"-7, 316 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U55080.125.0001)
- ZORO SELECT Machine Screw Nut, M6-1.00, Nylon, Not Graded, Plain, 5.40 mm Ht, 25 PK (04M060100HN)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (N01330.056.0002)
- Zoro Select Hex Nuts