Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK
Mfr # U04122.087.0001
Zoro # G4269632
original price:
$10.69
5% off
new price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/8"-9
- Material Steel
- Finish Zinc Yellow
- Hex Height 3/4 in
- Hex Width 1 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04122.087.0001
- Zoro # G4269632
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 3/4 in |
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 5/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 63/64 in Ht (U11095.100.0001)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.2400)
- ZORO SELECT Spring Pin, Slot, Stl, M8x22mm, Pk50 (5DV44)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK (N04100.031.0275)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 25 PK (U04181.056.0002)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade DH, Hot Dipped Galvanized, 63/64 in Ht, 5 PK (U04225.100.0001)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11361.037.0001)
- ZORO SELECT Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK (U51740.008.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Zinc Plated, 31/64 in Ht, 400 PK (51NHH)
- ZORO SELECT Hex Nut, M30-1.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0150)
- ZORO SELECT Jam Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55090.100.0001)
- Zoro Select Hex Nuts