Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 300 PK
Mfr # 4RXP3
Zoro # G6896382
product price: $216.99
/pk 300, $0.72/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 3/4 in
- Hex Width 1 19/64 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RXP3
- Zoro # G6896382
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 3/4 in |
Width Across Flats | 1 5/16 in |
Dia./Thread Size | 7/8"-9 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 8, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Color Yellow, Pack Size Small Pack, Removable Yes, Rockwell Hardness C26 to C34, Thread Type Coarse, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01209.062.0175)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.019.0150)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.060.0020)
- ZORO SELECT 1/4"-20 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0100)
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 8, Zinc Plated, 1-11/64 in Ht (3HEC7)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Zinc Plated, 1-1/2 in Ht (3HED2)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 35/64 in Ht, 450 PK (HNI80621-450T)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 5, Black Oxide, 31/32 in Ht, 5 PK (U01100.112.0001)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 8, Zinc Plated, 11 mm Ht, 50 PK (M01300.140.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (U04120.043.0001)
- ZORO SELECT Hex Nut, #12-24, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK (HMSNI2-120-100P1)
- Zoro Select Hex Nuts