Shop All Hex Nuts
Download CAD Files
Zoro Select
Hex Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK
Mfr # U01300.087.0001
Zoro # G4259254
CAD Available
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/8"-9
- Material Steel
- Finish Zinc Plated
- Hex Height 3/4 in
- Hex Width 1 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01300.087.0001
- Zoro # G4259254
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 5/16 in |
Nut Height | 3/4 in |
Dia./Thread Size | 7/8"-9 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 4 in Lg, 7/8 in Hex Wd, 2 PK (250539BG)
- FLEXLOC Flexible Top Lock Nut, #10-24, Steel, Grade 2, Black Oxide, 1/16 in Ht, 200 PK (20FK-1024)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 3/4in 18-8 Stainless Steel 100PK (9003609)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 168 PK (08851)
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0200)
- ZORO SELECT Hex Nut, 3/8"-16, Stainless Steel, Not Graded, Plain, 21/64 in Ht, 2000 PK (37NF316)
- ZORO SELECT Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 525 PK (B08111.062.0001)
- ZORO SELECT Hex Nut, 2"-4, Steel, Grade 2, Black Oxide, 1-31/32 in Ht, 2 PK (HXNTG2R24)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (U01120.050.0002)
- ZORO SELECT Hex Nut, M10-1.50, Stainless Steel, Class 10, Plain, 1500 PK (M10D934188)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 2, Plain, 3 PK (60672)
- Zoro Select Hex Nuts