Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-9, Steel, Grade 2, Hot Dipped Galvanized, 3/4 in Ht, 5 PK
Mfr # U08111.087.0001
Zoro # G4269702
product price: $2.25
/pk 5, $0.45/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- Hex Height 3/4 in
- Hex Width 1 19/64 in
- Standards ASTM 563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08111.087.0001
- Zoro # G4269702
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 5/16 in |
Dia./Thread Size | 7/8"-9 |
Nut Height | 3/4 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Hot Dipped Galvanized, Material Grade/Class Grade 2, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04360.025.0075)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, Black (152880)
- NEWPORT FASTENERS Grade 8, 5/8"-18 Hex Head Cap Screw, Plain Steel, 2 in L, 25 PK (922516-25)
- A RAYMOND TINNERMAN Spring Nut, 5/16"-18, U Shape, Phosphate Finish (EFUN-LUGS561863-4/B)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11380.025.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-7/32 in Ht, 5 PK (1XA53)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 600 PK (62NJ5)
- ZORO SELECT Jam Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51090.043.0001)
- ZORO SELECT Hex Nut, 1-1/4"-12, Steel, Grade 5, Zinc Plated, 1-1/16 in Ht, 5 PK (U01330.125.0002)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 10, Black Oxide, 18 mm Ht, 10 PK (M04120.220.0001)
- ZORO SELECT Thin Hex Nut, M10-1.50, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 100 PK (M51090.100.0001)
- Zoro Select Hex Nuts