Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 3/4 in Ht, 5 PK
Mfr # 1WE40
Zoro # G2859385
product price: $29.29
/pk 5, $5.86/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Brass
- Finish Plain
- Hex Height 3/4 in
- Hex Width 1 19/64 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WE40
- Zoro # G2859385
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 5/16 in |
Nut Height | 3/4 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion Resistant, Rockwell Hardness B75, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0150)
- ZORO SELECT 3/8"-16 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK (M38093.180.0001)
- METABO HPT Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees (10105HPT)
- ZORO SELECT Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE30)
- ZORO SELECT Hex Nut, 5/16"-18, Brass, Not Graded, Plain, 17/64 in Ht, 100 PK (1WE18)
- ZORO SELECT Hex Nut, 1/4"-20, Brass, Not Graded, Plain, 7/32 in Ht, 100 PK (1WE14)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 55/64 in Ht, 10 PK (U11090.062.0001)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (NUT93012C)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Zinc Plated, 17/64 in Ht, 2000 PK (31NF)
- ZORO SELECT Jam Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 5 PK (U55090.075.0001)
- Zoro Select Hex Nuts