Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK
Mfr # U04181.087.0002
Zoro # G4275923
original price:
$14.29
9% off
new price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/8"-14
- Material Steel
- Finish Zinc Yellow
- Hex Height 3/4 in
- Hex Width 1 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04181.087.0002
- Zoro # G4275923
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 5/16 in |
Nut Height | 3/4 in |
Dia./Thread Size | 7/8"-14 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (U51109.019.0001)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3526N)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 300 PK (KWT8114)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Yellow Finish, 5 PK (M38080.270.0001)
- ZORO SELECT Jam Nut, 1"-8, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11360.100.0001)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 10 PK (HHNIC100-010BX)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 8, Black Oxide, 1-1/2 in Ht (3HDY8)
- ZORO SELECT Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U55740.011.0001)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Yellow, 37/64 in Ht (U11073.100.0001)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Black Oxide, 1-11/64 in Ht (3HDY5)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Black Oxide, 7/32 in Ht, 100 PK (U04180.025.0002)
- Zoro Select Hex Nuts