Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK
Mfr # U04180.087.0002
Zoro # G4268144
original price:
$7.69
10% off
new price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/8"-14
- Material Steel
- Finish Black Oxide
- Hex Height 3/4 in
- Hex Width 1 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04180.087.0002
- Zoro # G4268144
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 5/16 in |
Dia./Thread Size | 7/8"-14 |
Nut Height | 3/4 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 5 PK (U51000.062.0225)
- ZORO SELECT Spring Pin, Slotted, 16x30mm, PK5 (M39100.160.0030)
- VALUE RIVET Blind Rivet, 2000 PK (M70185)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-18, 316 Stainless Steel, Plain, 1 in H (CPB276)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Black Oxide, 2.40 mm Ht, 100 PK (M01100.030.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (U01100.043.0001)
- ZORO SELECT Hex Nut, M24-3.00, Steel, Class 8, Black Oxide, 19 mm Ht, 10 PK (M01100.240.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Chrome Plated, 21/64 in Ht, 50 PK (MPB656)
- ZORO SELECT Machine Screw Nut, #4-40, Brass, Not Graded, Plain, 3/32 in Ht, 100 PK (1WA63)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 50 PK (U08110.050.0001)
- NEWPORT FASTENERS Heavy Hex Nut, 3-1/2"-8, Steel, Grade 2H, Plain, 3-7/16 in Ht, 2 PK (823677-BR-2)
- Zoro Select Hex Nuts