Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 1-11/64 in Ht, 5 PK
Mfr # U11095.087.0001
Zoro # G3404488
original price:
$17.90
43% off
new price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/8"-14
- Material Steel
- Finish Black Oxide
- Hex Height 1-11/64 in
- Hex Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11095.087.0001
- Zoro # G3404488
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Height | 1-11/64 in |
Hex Width | 1 5/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 1 5/16 in |
Nut Height | 1 11/64 in |
Dia./Thread Size | 7/8"-14 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Hex Height 1 11/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.011.0037)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/4" Hex W (FC2128-632-SS)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Plain Steel, 1 in L (A0030200100)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.125.0700)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 50 PK (U04122.050.0001)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Plain, 1-9/32 in Ht, 35 PK (150NFP)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (N04120.087.0001)
- ZORO SELECT Hex Nut, M2-0.40, Steel, Class 6, Zinc Plated, 1.60 mm Ht, 100 PK (HN46002000-100P1)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 2, Black Oxide, 31/64 in Ht, 25 PK (U08160.056.0002)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Hot Dipped Galvanized, 47/64 in Ht, 10 PK (U04225.075.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08161.075.0002)
- Zoro Select Hex Nuts