Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 3/4 in Ht, 10 PK
Mfr # N01120.087.0002
Zoro # G0340037
product price: $9.85
/pk 10, $0.99/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/8"-14
- Material Steel
- Finish Black Oxide
- Hex Height 3/4 in
- Hex Width 1 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01120.087.0002
- Zoro # G0340037
- UPC # 190735968376
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Height | 3/4 in |
Hex Width | 1 19/64 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 3/4 in |
Dia./Thread Size | 7/8"-14 |
Width Across Flats | 1 5/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 3/4 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x1 1/4 InL (WWG-CLPSBPS-063)
- ZORO SELECT M3-0.50 x 20 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0020)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 10 PK (N01200.037.0700)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U34122.018.0616)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK (U11070.025.0001)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Zinc Plated, 17/64 in Ht, 500 PK (32NHS)
- ZORO SELECT Hex Nut, 1/2"-13, Silicon Bronze, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE52)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U22281.050.0001)
- ZORO SELECT Hex Nut, M33-1.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01120.330.0150)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Stainless Steel, Grade 8, Plain, 200 PK (U22383.075.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 41/64 in Ht, 20 PK (N04180.075.0002)
- Zoro Select Hex Nuts