Shop All Hex Nuts
Zoro Select
Hex Nut, 7/8"-14, Carbon Steel, Grade 8, Black Oxide, 1-5/32 in Ht, 200 PK
Mfr # 4VPH2
Zoro # G7099145
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/8"-14
- Material Carbon Steel
- Finish Black Oxide
- Hex Height 1-5/32 in
- Hex Width 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4VPH2
- Zoro # G7099145
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Height | 1-5/32 in |
Hex Width | 1 5/16 in |
Dimensional Standards | SAE J482 |
Dia./Thread Size | 7/8"-14 |
Nut Height | 5/32 in |
Width Across Flats | 1 5/16 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 7/8 In.-14, Hex Width 1 5/16 in, Hex Height 1 5/32 in, Manufacturer Location Globally Sourced, Dimensional Standards SAE J482, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness HRC 26/34, Thread Type Fine, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish (1524)
- MIDWEST FASTENER 1/4"-28 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (37663)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW61)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (WS-3850)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Black Oxide, 8 mm Ht, 100 PK (M04120.100.0001)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 50 PK (U04162.043.0002)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Not Graded, Hot Dipped Galvanized, 47/64 in Ht, 20 PK (HHNIDH075G-020BX)
- ZORO SELECT Hex Nut, M20-2.50, A2 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M51080.200.0001)
- ZORO SELECT Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 3000 PK (B51080.025.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 5 PK (U22281.125.0002)
- BRIGHTON-BEST Hex Nut, 1/2"-13, Carbon Steel, Grade c, Zinc Plated (825190)
- Zoro Select Hex Nuts