Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-20, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 50 PK
Mfr # U04181.043.0002
Zoro # G4271766
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/16"-20
- Material Steel
- Finish Zinc Yellow
- Hex Height 3/8 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04181.043.0002
- Zoro # G4271766
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 3/8 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 11/16 in |
Nut Height | 3/8 in |
Dia./Thread Size | 7/16"-20 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Grade 8, Material Steel, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (A2010200116)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 5/8" Dia., 6" L, Steel Galvanized, 5 PK (2858600)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 30 PK (51010)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 3/4 in, Steel, White Ruspert Finish, 100 PK (09874)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 20 PK (B04122.150.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Hot Dipped Galvanized, 17/64 in Ht, 50 PK (U08111.031.0001)
- ZORO SELECT Hex Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNFI2-100-100P1)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Plain, 1-9/32 in Ht, 35 PK (150NFP)
- ZORO SELECT Jam Nut, 5/16"-18, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 2000 PK (31NJ188)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 100 PK (U04122.025.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Plated, 2.40 mm Ht, 100 PK (M01300.030.0001)
- Zoro Select Hex Nuts