Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 39/64 in Ht, 25 PK
Mfr # U11095.043.0001
Zoro # G3404530
product price: $8.25
/pk 25, $0.33/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/16"-20
- Material Steel
- Finish Black Oxide
- Hex Height 39/64 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11095.043.0001
- Zoro # G3404530
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 39/64 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 39/64 in |
Dia./Thread Size | 7/16"-20 |
Width Across Flats | 11/16 in |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER L-Hook, 1/2"-13, 12" L, Steel Hot Dipped Galvanized, 25 PK (09406)
- MIDWEST FASTENER Solid Rivet, Countersunk Head, .47 in Dia., 3/8 in L, Copper Body, 64 PK (62202)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 50 PK (1HED5)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/8 in Bore Dia. (U36050.412.0001)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 3000 PK (B04122.025.0001)
- ZORO SELECT Hex Nut, M22-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 20 PK (HNX4802200-020P2)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11360.043.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade C, Black Oxide, 1-7/64 in Ht, 5 PK (U04025.112.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 29/64 in Ht, 5 PK (U11061.075.0001)
- ZORO SELECT Machine Screw Nut, #5-40, 18-8 Stainless Steel, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA87)
- MIDWEST FASTENER Hex Nut, M18-2.5, Steel, Class 8, Zinc Plated, 5 PK (73653)
- Zoro Select Hex Nuts