Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK
Mfr # U04180.043.0002
Zoro # G4263691
original price:
$7.65
9% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 7/16"-20
- Material Steel
- Finish Black Oxide
- Hex Height 3/8 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U04180.043.0002
- Zoro # G4263691
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 3/8 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 11/16 in |
Nut Height | 3/8 in |
Dia./Thread Size | 7/16"-20 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.317" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0317)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0028)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (34985)
- ZORO SELECT Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 25 PK (U55090.037.0001)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 23/64 in Ht, 25 PK (1WY41)
- ZORO SELECT Hex Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 13 mm Ht, 10 PK (M55080.160.0001)
- ZORO SELECT Machine Screw Nut, 5/16"-18, Stainless Steel, Not Graded, 9/16 in Ht, 1500 PK (31NH188)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2H, Black Oxide, 7/8 in Ht, 80 PK (U22280.087.0001)
- ZORO SELECT Hex Nut, M33-2.00, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01120.330.0200)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 3000 PK (37NF5D)
- ZORO SELECT Thin Hex Nut, M39-4.00, Steel, Class 4, Zinc Plated, 19.50 mm Ht, 2 PK (M11360.390.0001)
- Zoro Select Hex Nuts