Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-20, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK
Mfr # U01120.043.0002
Zoro # G4269054
original price:
$8.15
8% off
new price: $7.49
/pk 50, $0.15/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-20
- Material Steel
- Finish Black Oxide
- Hex Height 3/8 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01120.043.0002
- Zoro # G4269054
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 3/8 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/16"-20 |
Nut Height | 3/8 in |
Width Across Flats | 11/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Minimum Yield Strength 120,000 psia, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080276)
- AMPG Acorn Nut, 5/16"-18, Steel, Black Oxide, 5/8 in H (Z0295)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Stainless Steel, Plain (A642003000J)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Chrome Plated Finish, 10 PK (74583)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Stainless Steel, Grade 8, Plain, 300 PK (U22383.037.0001)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 10 PK (M01300.220.0001)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 375 PK (B04122.056.0001)
- ZORO SELECT Thin Hex Nut, M27-3.00, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11360.270.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Peek, Not Graded, Plain, 1/4 in Ht, 10 PK (PK3816-NTS-01)
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03671)
- Zoro Select Hex Nuts