Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-20, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK
Mfr # N01120.043.0002
Zoro # G0380497
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-20
- Material Steel
- Finish Black Oxide
- Hex Height 3/8 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # N01120.043.0002
- Zoro # G0380497
- UPC # 190735971949
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 3/8 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 3/8 in |
Width Across Flats | 11/16 in |
Dia./Thread Size | 7/16"-20 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNF, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-09)
- TE-CO 3/8"-16, Carbon Steel, Black Oxide Finish (45152)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0025)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x30)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 10 PK (U11375.050.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 3/16 in Ht, 50 PK (U11071.031.0001)
- ZORO SELECT Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51080.125.0001)
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11360.112.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Black Oxide, 55/64 in Ht, 5 PK (U04026.087.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2HM, Black Oxide, 80 PK (U22285.087.0001)
- Zoro Select Hex Nuts