Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK
Mfr # U08161.043.0002
Zoro # G2527874
original price:
$6.87
35% off
new price: $4.45
/pk 50, $0.09/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 3/8 in
- Hex Width 11/16 in
- Standards ASTM 563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08161.043.0002
- Zoro # G2527874
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-20 |
Hex Height | 3/8 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 3/8 in |
Width Across Flats | 11/16 in |
Dia./Thread Size | 7/16"-20 |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 2, Material Steel, Thread Size 7/16 In.-20, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Minimum Yield Strength 90,000 psia, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Titanium (0001541)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 7/8 in Thr Lg, 1/4 in Shoulder Lg (5MA48)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 3/4 In (WWGCLPS6BPS6017)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 25 PK (U04132.037.0350)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 8, Zinc Plated, 11 mm Ht, 25 PK (HNF4801400-025P2)
- ZORO SELECT Heavy Hex Nut, 7/16"-14, Steel, Grade 2H, Black Oxide, 27/64 in Ht, 300 PK (U22280.043.0001)
- ZORO SELECT Hex Nut, M14-2.00, A4 Stainless Steel, Not Graded, Plain, 11 mm Ht, 25 PK (M55080.140.0001)
- ZORO SELECT Hex Nut, 1-3/4"-5, Steel, Grade 2, Black Oxide, 1-1/2 in Ht (HNI2175-001BX)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01330.056.0002)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11362.087.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Plain, 2000 PK (M8D934-10P)
- Zoro Select Hex Nuts