Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-14, Steel, Plain, 0.365 to 0.385 in Ht, 700 PK
Mfr # 4310NFP
Zoro # G2442630
product price: $53.99
/pk 700, $0.08/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Hex Height 0.365 to 0.385 in
- Hex Width 0.607 to 0.625 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4310NFP
- Zoro # G2442630
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 0.365 to 0.385 in |
Hex Width | 0.607 to 0.625 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Plain |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,7/16-14 NUT HEx LIGHT A,PK700, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/2"-20, 2 ft, Steel, Grade 8, Plain Finish (2030168)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP149)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Plain Finish (U20200.013.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45657)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (N01120.050.0002)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- ZORO SELECT Machine Screw Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U55740.016.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade A, Zinc Plated, 39/64 in Ht (U11391.112.0001)
- ZORO SELECT Hex Nut, 3/8"-24, Brass, Not Graded, Plain, 21/64 in Ht, 50 PK (1WE24)
- ZORO SELECT Jam Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 10 PK (U51090.056.0001)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 8, Black Oxide, 5 mm Ht, 100 PK (M01100.060.0001)
- Zoro Select Hex Nuts