Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 50 PK
Mfr # N01300.043.0001
Zoro # G1923559
product price: $17.75
/pk 50, $0.36/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 7/16"-14
- Material Steel
- Finish Zinc Plated
- Hex Height 3/8 in
- Hex Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N01300.043.0001
- Zoro # G1923559
- UPC # 190735976012
- Country of Origin United States
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 3/8 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/16"-14 |
Nut Height | 3/8 in |
Width Across Flats | 11/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 1-1/2 in L, 4D, Steel, Bright Finish, 12.50 ga, 292 PK (4NEN4)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0150)
- ZORO SELECT Lag Screw, 1/2 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0400)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (60288)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11361.100.0001)
- ZORO SELECT Hex Nut, #2-1/4"-4.5, Steel, Zinc Plated, 1-15/16 in Ht, 3 PK (225NF)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Not Graded, Hot Dipped Galvanized, 47/64 in Ht, 20 PK (HHNIDH075G-020BX)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 5, Black Oxide, 33/64 in Ht (U11061.087.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade 2H, Hot Dipped Galvanized, 1-15/32 in Ht (HHNI2H150G-001BX)
- ZORO SELECT Thin Hex Nut, M22-1.50, Steel, Class 4, Zinc Plated, 11 mm Ht, 25 PK (M11380.220.0150)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01330.056.0002)
- Zoro Select Hex Nuts