Shop All Hex Nuts
Zoro Select
Hex Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 3/8 in Ht, 25 PK
Mfr # U55080.043.0001
Zoro # G0335100
product price: $5.45
/pk 25, $0.22/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 3/8 in
- Hex Width 11/16 in
- Standards ASME B18.2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55080.043.0001
- Zoro # G0335100
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Height | 3/8 in |
Hex Width | 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/16"-14 |
Width Across Flats | 11/16 in |
Nut Height | 3/8 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A307A, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 10 PK (M55010.120.0090)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 25 PK (M01230.160.0060)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M6-1.00, Class 8.8 (TM6HNZ88)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 (U39000.219.0150)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B55080.075.0001)
- ZORO SELECT Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 25 PK (U55080.062.0001)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 500 PK (HNIXX050-500P)
- ZORO SELECT Hex Nut, #10-24, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNI2-100-100P1)
- ZORO SELECT Machine Screw Nut, M4-0.70, Nylon, Not Graded, Plain, 3 mm Ht, 25 PK (04M040070HN)
- ZORO SELECT Hex Nut, 1/4"-20, Brass, Not Graded, Plain, 7/32 in Ht, 100 PK (1WE14)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Zinc Yellow, 11 mm Ht, 50 PK (M04122.140.0001)
- Zoro Select Hex Nuts