Shop All Hex Nuts
Zoro Select
Hex Nut, #6-32, Steel, Zinc Yellow, 0.102 to 0.114 in Ht, 5000 PK
Mfr # 06NKY
Zoro # G2446663
product price: $217.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Hex Height 0.102 to 0.114 in
- Hex Width 5/16 in
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NKY
- Zoro # G2446663
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 0.102 to 0.114 in |
Hex Width | 5/16 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Yellow |
System of Measurement | Metric |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,6-32 K LOCK HEx NUT ZI,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.037.0175)
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 25 PK (5MA84)
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/4 in Usbl L, 1 5/8 in L, 100 PK (2UJG6)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.019.0025)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Black Oxide, 27/64 in Ht, 10 PK (U11390.075.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Zinc Plated, 7/32 in Ht, 3000 PK (15NF)
- ZORO SELECT Hex Nut, M36-3.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0300)
- ZORO SELECT Jam Nut, 1-1/4"-7, Carbon Steel, Grade A, Zinc Plated, 3/4 in Ht (U11360.125.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, 18-8 Stainless Steel, Not Graded, Plain, 27/32 in Ht (U51091.150.0001)
- ZORO SELECT Hex Nut, M20-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK (HNX4802000-020P2)
- Zoro Select Hex Nuts