Shop All Hex Nuts
Zoro Select
Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK
Mfr # 06NKG
Zoro # G2446523
product price: $245.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Hex Height 0.102 to 0.114 in
- Hex Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NKG
- Zoro # G2446523
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 0.102 to 0.114 in |
Hex Width | 5/16 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse and Fine |
Description
6-32 K Lock Nut Zinc Green and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (N01200.025.0150)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-1/2in, Pln, PK5 (U39100.050.0150)
- PASLODE Collated Finishing Nail, 2-1/2 in L, 16 ga, Zinc Galvanized, Brad Head, Straight, 2000 PK (650287)
- ZORO SELECT Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 300 PK (B51160.062.0002)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (U01330.031.0002)
- ZORO SELECT Machine Screw Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 3/32 in Ht, 100 PK (U51740.011.0001)
- ZORO SELECT Machine Screw Nut, M6-1.00, Nylon, Not Graded, Plain, 5.40 mm Ht, 25 PK (04M060100HN)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK (M01300.100.0001)
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT Jam Nut, 7/16"-14, Carbon Steel, Grade A, Zinc Plated, 1/4 in Ht, 50 PK (U11360.043.0001)
- Zoro Select Hex Nuts