Shop All Hex Nuts
Zoro Select
Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK
Mfr # 06NKBZ
Zoro # G2446374
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Hex Height 0.102 to 0.114 in
- Hex Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 06NKBZ
- Zoro # G2446374
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 0.102 to 0.114 in |
Hex Width | 5/16 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,6-32 K LOCK HEx NUT BL,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933651)
- MIDWEST FASTENER 5/8"-11 x 2-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07525)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.062.1000)
- FOREVERBOLT Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 1-1/4 in Lg, 5/8 in Hex Wd, 5 PK (FBCP1213P5)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (U01330.037.0002)
- ZORO SELECT Hex Nut, M22-2.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 10 PK (M01300.220.0001)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 500 PK (HNIXX050-500P)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 5, Black Oxide, 3/8 in Ht, 50 PK (U01120.043.0002)
- ZORO SELECT Hex Nut, 1"-8, Brass, Not Graded, Plain, 55/64 in Ht (1WE42)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Chrome Plated, 17/64 in Ht, 50 PK (MPB655)
- MIDWEST FASTENER Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 10 PK (03721)
- Zoro Select Hex Nuts