Shop All Hex Nuts
Zoro Select
Hex Nut, #6-32, Steel, Zinc Plated, 0.102 to 0.114 in Ht, 5000 PK
Mfr # 06NK
Zoro # G2446024
product price: $184.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Hex Height 0.102 to 0.114 in
- Hex Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NK
- Zoro # G2446024
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 0.102 to 0.114 in |
Hex Width | 5/16 in |
Details
Item | Hex Nut |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,6-32 K LOCK HEx NUT ZI,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 5 PK (205830BG)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Yellow Zinc, 10 PK (2578600)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-2500)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04120.056.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (U01120.075.0002)
- ZORO SELECT Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U51080.075.0001)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Galvanized, 35/64 in Ht, 250 PK (62NFG)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 2, Black Oxide, 35/64 in Ht, 25 PK (U08160.062.0002)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-8, Steel, Grade 2H, Black Oxide, 20 PK (U22280.150.0001)
- ZORO SELECT Hex Nut, M24-2.00, Steel, Class 10, Black Oxide, 19 mm Ht, 10 PK (M04180.240.0200)
- Zoro Select Hex Nuts