Shop All Hex Nuts
Zoro Select
Hex Nut, #6-32, Stainless Steel, Not Graded, Plain, 0.102 to 0.114 in Ht, 2000 PK
Mfr # 06NK188
Zoro # G2446225
product price: $197.99
/pk 2000, $0.10/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Hex Height 0.102 to 0.114 in
- System of Measurement Metric
- Thread Type Metric Coarse and Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06NK188
- Zoro # G2446225
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 0.102 to 0.114 in |
Details
Item | Hex Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
System of Measurement | Metric |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,6-32 K LOCK HEx NUT 18,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 25 PK (N04100.031.0400)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 36 PK (X1E-CON-ANC-DRY-1000x36)
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (U22538.062.0350)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 16MM Black Oxide Coated Steel 10PK (9186577)
- ZORO SELECT Machine Screw Nut, M6-1.00, Nylon, Not Graded, Plain, 5.40 mm Ht, 25 PK (04M060100HN)
- ZORO SELECT Hex Nut, 1-3/8"-6, Steel, Grade 8, Zinc Plated, 1-11/64 in Ht (3HEC7)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 31/64 in Ht, 25 PK (U08161.056.0002)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 2, Black Oxide, 21/64 in Ht, 100 PK (U08100.037.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (N01300.031.0001)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK (U51091.031.0001)
- MTD Nut Hex 5/16-18 (712-05158)
- Zoro Select Hex Nuts