Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK
Mfr # U04180.062.0002
Zoro # G3425484
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 5/8"-18
- Material Steel
- Finish Black Oxide
- Hex Height 35/64 in
- Hex Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U04180.062.0002
- Zoro # G3425484
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Width Across Flats | 15/16 in |
Nut Height | 35/64 in |
Dia./Thread Size | 5/8"-18 |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Grade 8, Material Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF/UNS, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1-1/2 in Length, 10 PK (ZSCRW-558)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 25 PK (5MXD1)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07040.031.0100)
- ZORO SELECT Jam Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht (1WU29)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 3/4 in Ht, 10 PK (U01330.087.0002)
- ZORO SELECT Hex Nut, 5/16"-24, Brass, Not Graded, Plain, 17/64 in Ht, 100 PK (1WE20)
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 5, Zinc Plated, 31/32 in Ht, 5 PK (U01330.112.0002)
- ZORO SELECT Machine Screw Nut, #5-40, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA65)
- ZORO SELECT Hex Nut, 1/2"-13, Silicon Bronze, Not Graded, Plain, 7/16 in Ht, 25 PK (1WE52)
- JANDORF Hex Nut, 1/8", 6 PK (60170)
- Zoro Select Hex Nuts