Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 55/64 in Ht, 10 PK
Mfr # U11090.062.0001
Zoro # G3404567
original price:
$16.75
9% off
new price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-18
- Material Steel
- Finish Black Oxide
- Hex Height 55/64 in
- Hex Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11090.062.0001
- Zoro # G3404567
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 55/64 in |
Hex Width | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 55/64 in |
Width Across Flats | 15/16 in |
Dia./Thread Size | 5/8"-18 |
Description
Hex Nut, Hex Type Heavy Hex, Finish Black Oxide, Material Grade/Class Grade 5, Material Steel, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type UNF, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33168)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.200.0070)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M30-3.50 (82194)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17732)
- ZORO SELECT Machine Screw Nut, #6-32, Steel, Zinc Plated, 7/64 in Ht, 10000 PK (06NH)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Hot Dipped Galvanized, 3/8 in Ht, 25 PK (U08111.043.0001)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Yellow, 4 mm Ht, 100 PK (M01320.050.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 1000 PK (HNI50430-1000T)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow, 8 mm Ht, 100 PK (M04122.100.0001)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- Zoro Select Hex Nuts