Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-11, Steel, Not Graded, Black Oxide, 35/64 in Ht, 25 PK
Mfr # HNI5062LH-025BX
Zoro # G2890307
original price:
$29.89
36% off
new price: $18.89
/pk 25, $0.76/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 35/64 in
- Hex Width 15/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HNI5062LH-025BX
- Zoro # G2890307
- UPC # 096653977165
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Nut Height | 35/64 in |
Dia./Thread Size | 5/8"-11 |
Width Across Flats | 15/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Not Graded, Material Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B68 to C32, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L (A0020320432Z)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Plain Finish (U20200.016.2400)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR-PK5)
- ZORO SELECT 5/16"-18 x 2-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0250)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Not Graded, Black Oxide, 1-1/16 in Ht (HNI5125LH-001BX)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Not Graded, Black Oxide, 17/64 in Ht, 100 PK (HNI5031LH-100BX)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Not Graded, Black Oxide, 1-9/32 in Ht (HNI2150LH-001BX)
- ZORO SELECT Hex Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 5 PK (U51160.087.0002)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 35/64 in Ht, 450 PK (HNI80621-450T)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08161.031.0002)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 25/64 in Ht, 5 PK (U11374.062.0001)
- Zoro Select Hex Nuts