Shop All Hex Nuts
Zoro Select
Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK
Mfr # B01300.062.0001
Zoro # G5635570
original price:
$77.25
23% off
new price: $59.45
/pk 300, $0.20/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Hex Height 35/64 in
- Hex Width 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B01300.062.0001
- Zoro # G5635570
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 35/64 in |
Hex Width | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 5/8"-11 |
Nut Height | 35/64 in |
Width Across Flats | 15/16 in |
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness C19 to C30, Thread Type UNC, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 25 PK (UST187487)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20 (5402-8)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03267)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0020)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK (U01300.150.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (N01100.100.0001)
- ZORO SELECT Machine Screw Nut, #6-32, Nylon, 6/6, Plain, 1/8 in Ht, 25 PK (0400632HN)
- ZORO SELECT Jam Nut, 1-3/8"-12, Carbon Steel, Not Graded, Black Oxide, 13/16 in Ht, 5 PK (JNFI2137-005BX)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51092.025.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Yellow, 2.40 mm Ht, 100 PK (M01320.030.0001)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M20-2.50, Class 10.9 (TM20HNZ109)
- Zoro Select Hex Nuts